N, Bluetooth; WiFi; NFC, 128 GB
Mfr # ET60WW-0S5BLS00A0-00
Zoro # G516526237
product price:Â $5,483.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
7/10 in
Memory Capacity
128 GB
Overall Height
7 4/5 in
Includes Batteries
Battery Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET60WW-0S5BLS00A0-00
Zoro #
G516526237
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7/10 in
Overall Height
7 4/5 in
Overall Width
10 4/5 in
Details
Item
N
Color
Black
Memory Capacity
128 GB
Includes Batteries
Battery Included
IP Rating
IP65, IP68
Input Method
Touchscreen, Keypad
Camera Location
Front, Rear
Application
Field Service
Display Resolution
1080 x 1920 WVGA
For Computer Operating System
Windows 11
Durability
Rugged
Weight
41.6 oz
Connection Capabilities
Bluetooth, NFC, WiFi
Number of Keys
0
Power Source
Battery
Description
N, Bluetooth; WiFi; NFC, 128 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.