N, Bluetooth; WiFi; NFC, 128 GB

  • Mfr # ET65AW-ESQAGSK0A0-NA

  • Zoro # G216526643


product price:  $3,939.99
/ea
Free Shipping & Returns

Key Features

Connection Capabilities
Bluetooth, NFC, WiFi
For Computer Operating System
Android 13 GMS
Power Source
Battery
Input Method
Touchscreen, Keypad
Number of Keys
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET65AW-ESQAGSK0A0-NA
Zoro #
G216526643
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7 4/5 in
Overall Width
10 4/5 in
Overall Depth
7/10 in

Details

Item
N
Connection Capabilities
Bluetooth, NFC, WiFi
For Computer Operating System
Android 13 GMS
Power Source
Battery
Input Method
Touchscreen, Keypad
Number of Keys
0
Weight
36.9 oz
Application
Field Service, Transportation and Logistics
IP Rating
IP66
Durability
Rugged
Display Resolution
1920 x 1200 WVGA
Camera Location
Front, Rear
Color
Black
Memory Capacity
128 GB
Includes Batteries
Battery Included

Description

N, Bluetooth; WiFi; NFC, 128 GB

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.