N, NFC; USB-C; Bluetooth; WiFi, 128 GB

  • Mfr # WLMT0-H50D8BBK1-NA

  • Zoro # G916526813


product price:  $4,380.99
/ea
Free Shipping & Returns

Key Features

Input Method
Keypad, Touchscreen
Number of Keys
0
Durability
Rugged
For Computer Operating System
Android 13 GMS
Memory Capacity
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WLMT0-H50D8BBK1-NA
Zoro #
G916526813
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
3 in
Overall Depth
49/100 in
Overall Height
6 1/2 in

Details

Item
N
Input Method
Keypad, Touchscreen
Number of Keys
0
Durability
Rugged
For Computer Operating System
Android 13 GMS
Memory Capacity
128 GB
Color
Dark Gray
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Includes
Scanner (SE4720)
Application
Medical Equipment
Display Resolution
1080 x 2160 WVGA
Camera Location
Front, Rear
Includes Batteries
Battery Included
IP Rating
IP65, IP68
Weight
8.5 oz
Power Source
Battery

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.