N, NFC; WiFi; Bluetooth; USB-C, 64 GB
Mfr # ET45BA-101D1B0-NA
Zoro # G516526800
product price:Â $1,650.99
/ea
Free Shipping & Returns
Key Features
Memory Capacity
64 GB
Durability
Rugged
Overall Height
8 21/50 in
Weight
17.12 oz
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET45BA-101D1B0-NA
Zoro #
G516526800
UPC #
-
Country of Origin
China
Dimensions
Overall Height
8 21/50 in
Overall Width
5 8/25 in
Overall Depth
9/20 in
Details
Item
N
Memory Capacity
64 GB
Durability
Rugged
Weight
17.12 oz
Color
Black
Includes
Scanner (SE4710)
Application
Field Service, Medical Equipment, Transportation and Logistics, Retail, Warehousing
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
For Computer Operating System
Android 11 GMS
IP Rating
IP65
Includes Batteries
Battery Included
Input Method
Touchscreen, Keypad
Power Source
Battery
Number of Keys
0
Camera Location
Front, Rear
Display Resolution
1280 x 800 WVGA
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.