N, WiFi; Bluetooth; NFC, 128 GB
Mfr # ET65WW-ES5BLS00A0-00
Zoro # G816526753
product price:Â $6,193.99
/ea
Free Shipping & Returns
Key Features
Display Resolution
1920 x 1200 WVGA
Power Source
Battery
Connection Capabilities
Bluetooth, NFC, WiFi
Camera Location
Front, Rear
Durability
Rugged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET65WW-ES5BLS00A0-00
Zoro #
G816526753
UPC #
-
Country of Origin
China
Dimensions
Overall Width
10 4/5 in
Overall Height
7 4/5 in
Overall Depth
7/10 in
Details
Item
N
Display Resolution
1920 x 1200 WVGA
Power Source
Battery
Connection Capabilities
Bluetooth, NFC, WiFi
Camera Location
Front, Rear
Durability
Rugged
Application
Field Service
Weight
41.8 oz
Includes Batteries
Battery Included
Number of Keys
0
Color
Black
Memory Capacity
128 GB
Input Method
Touchscreen, Keypad
IP Rating
IP66
For Computer Operating System
Windows 11
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.