N, WiFi; NFC; Bluetooth, 128 GB
Mfr # ET65AW-ESQAGS00A0-NA
Zoro # G016526676
product price:Â $3,685.99
/ea
Free Shipping & Returns
Key Features
Display Resolution
1920 x 1200 WVGA
Input Method
Touchscreen, Keypad
IP Rating
IP66
Camera Location
Front, Rear
Durability
Rugged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ET65AW-ESQAGS00A0-NA
Zoro #
G016526676
UPC #
-
Country of Origin
China
Dimensions
Overall Width
10 4/5 in
Overall Height
7 4/5 in
Overall Depth
7/10 in
Details
Item
N
Display Resolution
1920 x 1200 WVGA
Input Method
Touchscreen, Keypad
IP Rating
IP66
Camera Location
Front, Rear
Durability
Rugged
Color
Black
For Computer Operating System
Android 13 GMS
Connection Capabilities
Bluetooth, NFC, WiFi
Weight
36.8 oz
Number of Keys
0
Includes Batteries
Battery Included
Memory Capacity
128 GB
Application
Field Service
Power Source
Battery
Description
N, WiFi; NFC; Bluetooth, 128 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.