N, WiFi; Bluetooth; NFC, 256 GB

  • Mfr # ET65WW-ES5DPE00A0-00

  • Zoro # G816526777


product price:  $7,134.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
7/10 in
Camera Location
Front, Rear
Weight
41.9 oz
Number of Keys
0
For Computer Operating System
Windows 11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ET65WW-ES5DPE00A0-00
Zoro #
G816526777
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7/10 in
Overall Height
7 4/5 in
Overall Width
10 4/5 in

Details

Item
N
Camera Location
Front, Rear
Weight
41.9 oz
Number of Keys
0
For Computer Operating System
Windows 11
Memory Capacity
256 GB
Includes Batteries
Battery Included
Durability
Rugged
Connection Capabilities
Bluetooth, NFC, WiFi
Display Resolution
1920 x 1200 WVGA
Application
Field Service
Power Source
Battery
Input Method
Touchscreen, Keypad
Color
Black
IP Rating
IP66

Description

Barcode Scanners

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.