Ballpoint Pen, Retractable, Fine, Blue, PK2

  • Mfr # 27122

  • Zoro # G4699847


product price:  $5.49
/pk 2, $2.75/ea

Key Features

Pen Type
Ballpoint Pen
Color
Blue
Tip Size
0.7 mm
Pen Grip
Non-Slip Rubber
Weight
0.069 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27122
Zoro #
G4699847
UPC #
045888271227
Country of Origin
Indonesia

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm
Point Size
0.7 mm

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Ballpoint Pen,Retractable,Fine,Blue,PK2
Pen Grip
Non-Slip Rubber
Weight
0.069 lbs
Pen Style
Retractable
Pen Barrel Color(s)
Stainless Steel/Blue
Pen Grip Type
Non-Slip Rubber
Pen Ink Color(s)
Blue
Pen Sub-Brand & Product Family
F-301®
Pen Tip Type
Conical
Tip Style
Conical
Marking Tool Color Family
Blue
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Blue
Ink Color
Blue
Refillable
Yes

Description

Ballpoint Pen,Retractable,Fine,Blue,PK2, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.