1-1/2" x 1-1/4" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 2994833312

  • Zoro # G2885762


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2994833312
Zoro #
G2885762
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Overall Pipe Length
1-1/4"
Overall Length
4 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 80
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Includes Seal
No
Material Grade
304/304L
For Pipe Schedule
80
Color
Silver
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
11 1/2

Description

The ZORO SELECT - 2994833312 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threads of two different diameters. It provides a straight reduction between pipes or fittings and is rated for use in piping systems requiring corrosion resistance and within specified pressure ratings. Made from 304/304L stainless steel, it is compatible with natural gas, non-potable water, or oil within applicable safety standards, and is commonly used in plumbing, hydraulic, and process systems to join dissimilar pipe sizes securely.

Key Features:

  • Material Grade: 304/304L stainless steel offering corrosion resistance and durability.
  • Max. Pressure: rated for use up to 3000 psi @ 100°F within specified conditions.
  • Overall Length: 4-1/2 inches, with an overall pipe length of 1-1/4 inches.
  • Fitting Shape: straight reduction fitting conforming to specified design.
  • Fitting Connection Type: Threaded connections on both ends.
  • Fitting Schedule/Class: Schedule 80, indicating high-pressure pipe compatibility.
  • Fitting Side A: 1-1/2 inch nominal pipe size, 1-7/8 inch outside diameter, with 11-1/2 threaded end.
  • Fitting Side B: 1-1/4 inch nominal pipe size, 1-5/8 inch outside diameter, with 11-1/2 threaded end.
  • Standards: conforms to ASTM A403 WP304/L-S and MSS SP-95-2006 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.