Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT x MNPT Brass Piston Spring Check Valve

  • Mfr # CHK BRS 810-8F8M-B

  • Zoro # G2554501


product price: $29.59
/ea

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK BRS 810-8F8M-B
Zoro #
G2554501
UPC #
-
Country of Origin
Canada

Dimensions

Pipe Size
1/2"
Hex Size
1"
Pipe or Tube Size - Check Valves
1/2"
Overall Height
1"
Size
1/2"
Width
1"
Length
2.08"
Overall Length
1.88 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
5 7/16 in
Connection Size - Side 2
1/2 in

Details

Connection Type
FNPT x MNPT
Connection
FNPT x MNPT
Body Material
Brass
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
500 psi
Application - Valves
General Purpose
Seat Material
Brass
Max. Temp. - Valves
180 Degrees F
Min. Temp. - Valves
-20 Degrees F
Cap to Inlet Center
5-7/16"
Seal Material
Buna
Max. Water Pressure
500 psi
Body Material - Valves
Brass
Sub-Category
Brass
Connection Type - Check Valves
MNPT x FNPT
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
1 psi
Cracking Pressure - Check Valves
1.000 psi
Spring Material - Check Valves
Stainless Steel
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Inline Piston
Full Flow - Valves
Yes
Material of Construction
Brass
Max. Temp.
250 Degrees F
Spring Material
Stainless Steel
Item
Piston Spring Check Valve
Max. Pressure
500 psi
Item - Check Valves
Check Valve
Seat Material - Check Valves
Brass
Flow Design
Single
Seal Material - Check Valves
Buna-N
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Piston Design
Coefficient of Volume (Cv)
2.2
Maximum Pressure - Operating
500 psi
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
Brass
Silent Check
Standard
Check Mechanism
Piston
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 2
Male
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Valve Body Style
Inline
For Media
Air, Fluids
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
180 Degrees F
Vacuum Service Rating
Not Rated
Valve Series
810

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/2 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.