Air Drum Pump, w/Mixer, Inlet Size 1-5/8"
Mfr # ACT-ELEMXRSSA
Zoro # G5080330
product price: $2,664.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Ammonia, Antifreeze, Brake Fluid, Calcium Chloride, Diesel Fuel, Ethanol, Ethylene Glycol, Fertilizers, Fungicides, Glycerin, Herbicides, Methanol, Pesticides, Sodium Bicarbonate, Windshield Washer Fluid
For Container Size
30 gal, 55 gal
Max. Flow Rate
63 gpm
Max. Viscosity
1,000 cps
Diesel Exhaust Fluid Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACT-ELEMXRSSA
Zoro #
G5080330
UPC #
791885905534
Country of Origin
Multiple
Dimensions
For Container Size
30 gal, 55 gal
Adapter Dia.
2"
Inlet Size
1-5/8"
Suction Tube Length
39 in
Manufacturers Warranty Length
1 yr.
Air Inlet Size
1/4 in FNPT
Discharge Size FPT (In.)
1-1/4
Height Above Container
9 in
Air Outlet Size
1/4 in
Overall Length
44 in
Bung Connection Dia.
2 in
Overall Height
44 in
Overall Width
4-45/64 in
Description
Air Drum Pump, Max. Air Pressure 140 psi, Spout Connection Size Not Applicable, Suction Tube Material 316 Stainless Steel, Self-Priming Yes, Overall Length 44 in, Explosion Proof Yes, Discharge Connection Type Hose Barb, Features Air Motor with Silencer, On/Off Mixing, Spout Length Not Applicable, Food Grade Yes, Thermal Protection Not Applicable, Air Outlet Size 1/4 in, Bung Connection Dia. 2 in, Air Consumption 32 cfm, Hose Length Not Applicable, Variable Speed Yes, Includes Discharge Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.