Aluminum Angle
Mfr # AA6061/11250-108
Zoro # G516312977
product price: $65.89
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Brinell Hardness
95 BHN
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/11250-108
Zoro #
G516312977
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1 in
Overall Height
1 in
Leg Thickness
1/4 in
Outside Leg Length
3/4 in
Inside Leg Length
108 in
Overall Length
9 ft
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Brinell Hardness
95 BHN
System of Measurement
Inch
Shape
Angle
Heat Treatable
Heat Treatable
Fabrication
Welded
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Leg Edge Shape
Round
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Elongation
17 %
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.