Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/11250-72

  • Zoro # G416312992


product price: $45.69
/ea

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Includes Material Certificate
No Certificates Included
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/11250-72
Zoro #
G416312992
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 in
Outside Leg Length
3/4 in
Overall Length
6 ft
Overall Height
1 in
Leg Thickness
1/4 in
Inside Leg Length
72 in

Details

Temper
T6
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Fabrication
Welded
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
6061

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.