Aluminum Angle
Mfr # AA6061/12501250125-12
Zoro # G016313115
product price: $10.79
/eaKey Features
Material
Aluminum
Angle
90 Degrees
Temper
T6
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/12501250125-12
Zoro #
G016313115
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1 1/4 in
Outside Leg Length
1 1/8 in
Overall Length
12 in
Inside Leg Length
12 in
Leg Thickness
1/8 in
Overall Height
1 1/4 in
Details
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
6061
Shape
Angle
System of Measurement
Inch
Fabrication
Welded
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.