Aluminum Angle
- Mfr # AA6061/15001500125-120
- Zoro # G716313095
product price:Â
$
63.69
/ea
Key Features
Outside Leg Length
1 3/8 in
Wire Rope Length
10 ft
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/15001500125-120
- Zoro #
- G716313095
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Brinell Hardness
- 95 BHN
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Leg Edge Shape
- Round
- Mechanical Finish
- Mill
- Material
- Aluminum
- Angle
- 90 Degrees
- Elongation
- 17 %
- Shape
- Angle
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Welded
- Temper
- T6
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40,000 psi
- Material Grade
- 6061
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Leg Length
- 1 3/8 in
- Wire Rope Length
- 10 ft
- Leg Thickness
- 1/8 in
- Inside Leg Length
- 120 in
- Overall Width
- 1 1/2 in
- Overall Height
- 1 1/2 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.