Shop ZORO SELECT
See all product information
Create Account
Aluminum Angle
- Mfr # AA6061/15001500125-132
- Zoro # G916313079
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Heat Treatable
Inside Leg Length
132 in
Temper
T6
Mechanical Finish
Mill
Overall Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/15001500125-132
- Zoro #
- G916313079
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Heat Treatable
- Heat Treatable
- Temper
- T6
- Mechanical Finish
- Mill
- Leg Edge Shape
- Round
- Maximum Temperature
- 1,205 Degrees F
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Tensile Strength
- 45,000 psi
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Angle
- 90 Degrees
- Material Grade
- 6061
- Shape
- Angle
- Elongation
- 17 %
- System of Measurement
- Inch
- Fabrication
- Welded
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Inside Leg Length
- 132 in
- Overall Height
- 1 1/2 in
- Leg Thickness
- 1/8 in
- Outside Leg Length
- 1 3/8 in
- Wire Rope Length
- 11 ft
- Overall Width
- 1 1/2 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.