Aluminum Angle
- Mfr # AA6061/15001500188-132
- Zoro # G116313107
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Welded
Inside Leg Length
132 in
Mechanical Finish
Mill
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/15001500188-132
- Zoro #
- G116313107
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Fabrication
- Welded
- Mechanical Finish
- Mill
- Leg Edge Shape
- Round
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Angle
- 90 Degrees
- Elongation
- 17 %
- Includes Material Certificate
- No Certificates Included
- System of Measurement
- Inch
- Temper
- T6
- Material Grade
- 6061
- Shape
- Angle
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Inside Leg Length
- 132 in
- Overall Height
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 11 ft
- Outside Leg Length
- 1 5/16 in
- Leg Thickness
- 3/16 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.