Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/15001500188-24

  • Zoro # G416313036


product price: $22.79
/ea

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Inside Leg Length
24 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500188-24
Zoro #
G416313036
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
24 in
Overall Width
1 1/2 in
Overall Height
1 1/2 in
Leg Thickness
3/16 in
Overall Length
24 in
Outside Leg Length
1 5/16 in

Details

Item
Aluminum Angle
Temper
T6
Material
Aluminum
Angle
90 Degrees
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Fabrication
Welded
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Shape
Angle
Brinell Hardness
95 BHN
Leg Edge Shape
Round
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Material Grade
6061

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.