Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/15001500250-84

  • Zoro # G116313015


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Includes Material Certificate
No Certificates Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/15001500250-84
Zoro #
G116313015
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 1/2 in
Inside Leg Length
84 in
Overall Length
7 ft
Overall Height
1 1/2 in
Outside Leg Length
1 1/4 in
Leg Thickness
1/4 in

Details

Temper
T6
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Material Grade
6061
Shape
Angle
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Yield Strength
40,000 psi
Elongation
17 %
System of Measurement
Inch
Heat Treatable
Heat Treatable

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.