Aluminum Angle
Mfr # AA6061/22125-60
Zoro # G116313046
product price: $43.15
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Mechanical Finish
Mill
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22125-60
Zoro #
G116313046
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
1 7/8 in
Inside Leg Length
60 in
Overall Height
2 in
Overall Width
2 in
Overall Length
5 ft
Leg Thickness
1/8 in
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Mechanical Finish
Mill
Shape
Angle
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Fabrication
Welded
Leg Edge Shape
Round
System of Measurement
Inch
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Elongation
17 %
Tensile Strength
45,000 psi
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.