Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/22188-108

  • Zoro # G016313092


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Heat Treatable
Heat Treatable
Leg Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/22188-108
Zoro #
G016313092
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/16 in
Overall Height
2 in
Outside Leg Length
1 13/16 in
Overall Width
2 in
Inside Leg Length
108 in
Overall Length
9 ft

Details

Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Heat Treatable
Heat Treatable
Fabrication
Welded
Leg Edge Shape
Round
Material Grade
6061
System of Measurement
Inch
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Includes Material Certificate
No Certificates Included
Shape
Angle
Maximum Temperature
1,205 Degrees F

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 108 in, Outside Leg Length 1 13/16 in, Leg Thickness 3/16 in, Overall Length 9 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.