Aluminum Angle
Mfr # AA6061/22188-60
Zoro # G016313061
product price: $61.39
/eaKey Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/22188-60
Zoro #
G016313061
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
60 in
Overall Height
2 in
Overall Length
5 ft
Leg Thickness
3/16 in
Overall Width
2 in
Outside Leg Length
1 13/16 in
Details
Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Shape
Angle
Fabrication
Welded
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Elongation
17 %
Leg Edge Shape
Round
System of Measurement
Inch
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.