Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/22375-60

  • Zoro # G116313220


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/22375-60
Zoro #
G116313220
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Height
2 in
Overall Width
2 in
Outside Leg Length
1 5/8 in
Inside Leg Length
60 in
Leg Thickness
3/8 in

Details

Angle
90 Degrees
Item
Aluminum Angle
Temper
T6
Material
Aluminum
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Material Grade
6061
Fabrication
Welded
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Yield Strength
40,000 psi
Shape
Angle
System of Measurement
Inch
Leg Edge Shape
Round
Heat Treatable
Heat Treatable

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 60 in, Outside Leg Length 1 5/8 in, Leg Thickness 3/8 in, Overall Length 5 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.