Aluminum Angle
Mfr # AA6061/25002500188-48
Zoro # G416313142
product price: $61.39
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Heat Treatable
Heat Treatable
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/25002500188-48
Zoro #
G416313142
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
48 in
Overall Width
2 1/2 in
Overall Length
4 ft
Outside Leg Length
2 5/16 in
Leg Thickness
3/16 in
Overall Height
2 1/2 in
Details
Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Heat Treatable
Heat Treatable
Shape
Angle
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Fabrication
Welded
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Yield Strength
40,000 psi
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Maximum Temperature
1,205 Degrees F
Material Grade
6061
Elongation
17 %
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.