Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/25002500250-132

  • Zoro # G716312975


product price: $307.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/25002500250-132
Zoro #
G716312975
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
11 ft
Leg Thickness
1/4 in
Overall Height
2 1/2 in
Outside Leg Length
2 1/4 in
Overall Width
2 1/2 in
Inside Leg Length
132 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Material Grade
6061
System of Measurement
Inch
Shape
Angle
Mechanical Finish
Mill
Yield Strength
40,000 psi
Fabrication
Welded
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 132 in, Outside Leg Length 2 1/4 in, Leg Thickness 1/4 in, Overall Length 11 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.