Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/25002500250-36

  • Zoro # G916312973


product price: $60.59
/ea

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/25002500250-36
Zoro #
G916312973
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Inside Leg Length
36 in
Leg Thickness
1/4 in
Overall Width
2 1/2 in
Overall Height
2 1/2 in
Outside Leg Length
2 1/4 in

Details

Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Brinell Hardness
95 BHN
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Angle
Yield Strength
40,000 psi
Material Grade
6061
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Maximum Temperature
1,205 Degrees F
Leg Edge Shape
Round
Fabrication
Welded
Elongation
17 %
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.