Aluminum Angle
Mfr # AA6061/33188-24
Zoro # G716313101
product price: $40.15
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Overall Width
3 in
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/33188-24
Zoro #
G716313101
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
3 in
Overall Length
24 in
Inside Leg Length
24 in
Overall Height
3 in
Leg Thickness
3/16 in
Outside Leg Length
2 13/16 in
Details
Angle
90 Degrees
Item
Aluminum Angle
Material
Aluminum
Temper
T6
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Shape
Angle
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Fabrication
Welded
Yield Strength
40,000 psi
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Maximum Temperature
1,205 Degrees F
System of Measurement
Inch
Material Grade
6061
Mechanical Finish
Mill
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 24 in, Outside Leg Length 2 13/16 in, Leg Thickness 3/16 in, Overall Length 24 in, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.