Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33188-36

  • Zoro # G716313071


product price: $57.39
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Leg Thickness
3/16 in
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33188-36
Zoro #
G716313071
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
3/16 in
Outside Leg Length
2 13/16 in
Overall Width
3 in
Overall Height
3 in
Overall Length
36 in
Inside Leg Length
36 in

Details

Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Mechanical Finish
Mill
Yield Strength
40,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
17 %
Material Grade
6061
Brinell Hardness
95 BHN
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Fabrication
Welded

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.