Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/33250-144

  • Zoro # G316312979


product price: $338.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T6
Overall Height
3 in
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33250-144
Zoro #
G316312979
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3 in
Overall Length
12 ft
Inside Leg Length
144 in
Outside Leg Length
2 3/4 in
Leg Thickness
1/4 in
Overall Width
3 in

Details

Angle
90 Degrees
Material
Aluminum
Temper
T6
Item
Aluminum Angle
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Elongation
17 %
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Material Grade
6061
System of Measurement
Inch
Shape
Angle
Maximum Temperature
1,205 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.