Aluminum Angle
Mfr # AA6061/33375-120
Zoro # G916313093
product price: $369.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Angle
90 Degrees
Material
Aluminum
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/33375-120
Zoro #
G916313093
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
3/8 in
Overall Height
3 in
Overall Width
3 in
Overall Length
10 ft
Outside Leg Length
2 5/8 in
Inside Leg Length
120 in
Details
Temper
T6
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
System of Measurement
Inch
Mechanical Finish
Mill
Maximum Temperature
1,205 Degrees F
Yield Strength
40,000 psi
Material Grade
6061
Shape
Angle
Elongation
17 %
Tensile Strength
45,000 psi
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Includes Material Certificate
No Certificates Included
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.