Aluminum Angle
Mfr # AA6061/33375-132
Zoro # G716313118
product price: $386.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/33375-132
Zoro #
G716313118
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
132 in
Leg Thickness
3/8 in
Overall Length
11 ft
Overall Height
3 in
Outside Leg Length
2 5/8 in
Overall Width
3 in
Details
Item
Aluminum Angle
Temper
T6
Material
Aluminum
Angle
90 Degrees
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Leg Edge Shape
Round
System of Measurement
Inch
Yield Strength
40,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
Elongation
17 %
Shape
Angle
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Heat Treatable
Heat Treatable
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.