Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/33375-24

  • Zoro # G016313207


product price: $72.49
/ea

Key Features

Temper
T6
Material
Aluminum
Angle
90 Degrees
Inside Leg Length
24 in
Brinell Hardness
95 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/33375-24
Zoro #
G016313207
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Leg Length
24 in
Outside Leg Length
2 5/8 in
Overall Length
24 in
Overall Width
3 in
Overall Height
3 in
Leg Thickness
3/8 in

Details

Item
Aluminum Angle
Temper
T6
Material
Aluminum
Angle
90 Degrees
Brinell Hardness
95 BHN
Leg Edge Shape
Round
Shape
Angle
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Elongation
17 %
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
6061
Tensile Strength
45,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Yield Strength
40,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.