Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/44250-24

  • Zoro # G216313205


product price: $67.29
/ea

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Brinell Hardness
95 BHN
Outside Leg Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/44250-24
Zoro #
G216313205
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
3 1/2 in
Overall Length
24 in
Overall Height
4 in
Leg Thickness
1/4 in
Inside Leg Length
24 in
Overall Width
4 in

Details

Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
System of Measurement
Inch
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shape
Angle
Fabrication
Welded
Yield Strength
40,000 psi
Material Grade
6061
Elongation
17 %
Includes Material Certificate
No Certificates Included

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.