Aluminum Angle
Mfr # AA6061/44375-60
Zoro # G916313130
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Temper
T6
Material
Aluminum
Outside Leg Length
3 5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/44375-60
Zoro #
G916313130
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
3 5/8 in
Overall Width
4 in
Leg Thickness
3/8 in
Inside Leg Length
60 in
Overall Length
5 ft
Overall Height
4 in
Details
Angle
90 Degrees
Temper
T6
Material
Aluminum
Item
Aluminum Angle
System of Measurement
Inch
Elongation
17 %
Material Grade
6061
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Brinell Hardness
95 BHN
Yield Strength
40,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Shape
Angle
Maximum Temperature
1,205 Degrees F
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.