Aluminum Angle
Mfr # AA6061/44500-144
Zoro # G316313174
product price: $546.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/44500-144
Zoro #
G316313174
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
144 in
Overall Height
4 in
Outside Leg Length
3 1/2 in
Overall Length
12 ft
Overall Width
4 in
Leg Thickness
1/2 in
Details
Temper
T6
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Fabrication
Welded
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
40,000 psi
Material Grade
6061
Leg Edge Shape
Round
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Elongation
17 %
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.