Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/750750125-108

  • Zoro # G616313072


product price: $33.39
/ea

Key Features

Temper
T6
Angle
90 Degrees
Material
Aluminum
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/750750125-108
Zoro #
G616313072
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3/4 in
Inside Leg Length
108 in
Outside Leg Length
5/8 in
Leg Thickness
1/8 in
Overall Length
9 ft
Overall Width
3/4 in

Details

Temper
T6
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Elongation
17 %
System of Measurement
Inch
Material Grade
6061
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Shape
Angle
Mechanical Finish
Mill
Leg Edge Shape
Round

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.