Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6061/750750125-36

  • Zoro # G416313210


product price: $14.59
/ea

Key Features

Material
Aluminum
Temper
T6
Angle
90 Degrees
Overall Width
3/4 in
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6061/750750125-36
Zoro #
G416313210
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
3/4 in
Inside Leg Length
36 in
Leg Thickness
1/8 in
Overall Height
3/4 in
Outside Leg Length
5/8 in
Overall Length
36 in

Details

Material
Aluminum
Item
Aluminum Angle
Temper
T6
Angle
90 Degrees
Yield Strength
40,000 psi
Elongation
17 %
System of Measurement
Inch
Leg Edge Shape
Round
Heat Treatable
Heat Treatable
Tensile Strength
45,000 psi
Material Grade
6061
Shape
Angle
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
No Certificates Included
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Mechanical Finish
Mill

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.