Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/11065-84

  • Zoro # G216313144


product price: $19.39
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T52
Overall Length
7 ft
Yield Strength
21,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/11065-84
Zoro #
G216313144
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7 ft
Overall Width
1 in
Inside Leg Length
84 in
Leg Thickness
1/16 in
Outside Leg Length
15/16 in
Overall Height
1 in

Details

Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Temper
T52
Yield Strength
21,000 psi
Leg Edge Shape
Square
Elongation
12 %
Tensile Strength
27,000 psi
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Material Grade
6063
Heat Treatable
Heat Treatable
Brinell Hardness
60 BHN
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Angle
System of Measurement
Inch

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.