Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/12501250125-60

  • Zoro # G416313180


product price: $29.99
/ea

Key Features

Temper
T52
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/12501250125-60
Zoro #
G416313180
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Outside Leg Length
1 1/8 in
Leg Thickness
1/8 in
Overall Height
1 1/4 in
Overall Width
1 1/4 in
Inside Leg Length
60 in

Details

Temper
T52
Material
Aluminum
Angle
90 Degrees
Item
Aluminum Angle
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Mechanical Finish
Mill
Shape
Angle
Yield Strength
21,000 psi
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Square
Elongation
12 %
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Tensile Strength
27,000 psi
Heat Treatable
Heat Treatable
Material Grade
6063

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.