Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/12501250125-96

  • Zoro # G216313212


product price: $44.99
/ea

Key Features

Material
Aluminum
Angle
90 Degrees
Temper
T52
Tensile Strength
27,000 psi
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/12501250125-96
Zoro #
G216313212
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 1/4 in
Outside Leg Length
1 1/8 in
Inside Leg Length
96 in
Leg Thickness
1/8 in
Overall Width
1 1/4 in
Overall Length
8 ft

Details

Material
Aluminum
Angle
90 Degrees
Temper
T52
Item
Aluminum Angle
Tensile Strength
27,000 psi
Yield Strength
21,000 psi
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Square
Maximum Temperature
1,210 Degrees F
Shape
Angle
Heat Treatable
Heat Treatable
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Elongation
12 %
System of Measurement
Inch
Brinell Hardness
60 BHN
Material Grade
6063

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.