Zoro Homepage

Aluminum Angle

  • Mfr # AA6063/22125-60

  • Zoro # G016313238


product price: $43.15
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T52
Overall Height
2 in
Elongation
12 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6063/22125-60
Zoro #
G016313238
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Inside Leg Length
60 in
Outside Leg Length
1 7/8 in
Overall Width
2 in
Overall Length
5 ft
Leg Thickness
1/8 in

Details

Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T52
Elongation
12 %
Yield Strength
21,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
60 BHN
Includes Material Certificate
No Certificates Included
Material Grade
6063
Tensile Strength
27,000 psi
Maximum Temperature
1,210 Degrees F
Leg Edge Shape
Square
Shape
Angle
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.