Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle

  • Mfr # AA6063/750750065-84

  • Zoro # G516313257


product price: $15.19
/ea

Key Features

Angle
90 Degrees
Material
Aluminum
Temper
T52
Heat Treatable
Heat Treatable
Material Grade
6063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6063/750750065-84
Zoro #
G516313257
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3/4 in
Outside Leg Length
11/16 in
Overall Length
7 ft
Overall Width
3/4 in
Leg Thickness
1/16 in
Inside Leg Length
84 in

Details

Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T52
Heat Treatable
Heat Treatable
Material Grade
6063
System of Measurement
Inch
Shape
Angle
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Maximum Temperature
1,210 Degrees F
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Fabrication
Welded
Elongation
12 %
Leg Edge Shape
Square
Tensile Strength
27,000 psi
Includes Material Certificate
No Certificates Included
Yield Strength
21,000 psi

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.