Zoro Homepage

Bar Stock, Aluminum, 6061, 3 x 4 In, 6 Ft

  • Mfr # 61F3X4-72

  • Zoro # G6641083


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F3X4-72
Zoro #
G6641083
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 in
Width Tolerance
+/-0.034 in
Thickness (Decimal)
3.0 in
Width
4"
Width and Length
4 in x 72 in
Length
72"
Length Tolerance
+/-6 in
Overall Length
6 ft
Overall Width
4 in

Details

Item
Aluminum Rectangular Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Standards
AMS QQ-A-200, ASTM B221
Finish
Unpolished
Hardness Scale
BHN
Type
Corrosion Resistant
Alloy Type
6061
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.024 in
Tensile Strength
45,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Material Grade
6061
Shape
Rectangular
Maximum Temperature
300 Degrees F
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Fabrication
Extruded
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Rectangular Bar, Aluminum, 6061, T6511, Rectangular, 6 ft Overall Length, Length Tolerance +/-6 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 3 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.