Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T1-A0-CF-RG-BLU
- Zoro # G823360142
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Seat Depth
17 in
Back Width
16 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Maximum
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T1-A0-CF-RG-BLU
- Zoro #
- G823360142
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Cleanroom Class
- ISO 5
- Chair Weight
- 35 lb
- ESD-Safe
- Not ESD Safe
- Product Type
- Clean Room Chair
- Back Tilt Forward
- 13.5 Degrees
- Seat Tilt Backward
- 3 Degrees
- Assembly
- No
- Includes Arms
- Armless
- Back Tilt Backward
- -10.5 Degrees
- Color
- Blue
- Weight Capacity
- 300 lb
- Foot Support
- Yes
- Base Material
- Cast Aluminum
- Standards
- BIFMA/SEFA Tested
- Item
- Lab Chair
- Number of Casters
- 0
- Seat Tilt Forward
- 8 Degrees
- Wire Color
- Blue
Dimensions
- Seat Depth
- 17 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Maximum
- 28 in
- Seat Width
- 18 in
- Seat Thickness
- 1 1/2 in
- Seat Height - Minimum
- 20 1/2 in
- Back Height
- 12 in
Description
Lab Chair, Weight Capacity 300 lb, Color Blue, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.