Shop ZORO SELECT

Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G823353229

product price: 
$
225.99
/ea
Sold in multiples of 4 for $903.96
Free Shipping & Returns

Key Features

Scratch-Resistant
Scratch-Resistant
Minimum Adhesive Temperature
-20 Degrees F
Material
Acrylic
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Water Absorption
0.4 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G823353229
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.187 in
Plastic Length
48 in
Plastic Width
24 in

Details

Scratch-Resistant
Scratch-Resistant
Minimum Adhesive Temperature
-20 Degrees F
Material
Acrylic
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Water Absorption
0.4 %
Metal Detectable
Not Metal Detectable
Filler Material
Acrylic
Shore Hardness
70 Shore D
Weight
9.31 lb
FDA Compliance
21 CFRS 177.1010
Maximum Adhesive Temperature
-250 Degrees F
Minimum Temperature
-40 Degrees F
Light Transmission
92 %
Static-Resistant
Not Static-Resistant
Backing Type
Acrylic Adhesive
Shape
Rectangular
Rockwell Hardness
95 HRM
Maximum Temperature
180 Degrees F
Tensile Strength
10,000 psi
Dielectric Strength
17 kV/mm
Flexural Modulus
475,000 psi
UV-Resistant
UV-Resistant
Color
Colorless
Impact Strength
0.4 ft-lb/in
Fabrication
Extruded
Friction Coefficient
0.5
Plastic Clarity
Clear
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Coefficient of Thermal Expansion
3.5 x 10^-5

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.187 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.