Clear Scratch-Resistant Acrylic Sheets &

  • Mfr # MC-600 HP(tm) ACRYLIC
  • Zoro # G823354028
product price: 
$
275.99
/ea
Sold in multiples of 4 for $1,103.96
Free Shipping & Returns

Key Features

Metal Detectable
Not Metal Detectable
Shape
Rectangular
UV-Resistant
UV-Resistant
Impact Strength
0.4 ft-lb/in
Flexural Modulus
475,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MC-600 HP(tm) ACRYLIC
Zoro #
G823354028
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
48 in
Plastic Thickness
0.375 in
Plastic Width
24 in

Details

Metal Detectable
Not Metal Detectable
Shape
Rectangular
UV-Resistant
UV-Resistant
Impact Strength
0.4 ft-lb/in
Flexural Modulus
475,000 psi
Plastic Clarity
Clear
Color
Colorless
Friction Coefficient
0.5
Rockwell Hardness
95 HRM
FDA Compliance
21 CFRS 177.1010
Light Transmission
92 %
Weight
18.66 lb
Minimum Temperature
-40 Degrees F
Maximum Temperature
180 Degrees F
Standards
ASTM D1003, ASTM D1044, ASTM D1525, ASTM D256, ASTM D635, ASTM D638, ASTM D648, ASTM D695, ASTM D696, ASTM D790, ASTM D792, UL 94
Filler Material
Acrylic
Fabrication
Extruded
Dielectric Strength
17 kV/mm
Material
Acrylic
Coefficient of Thermal Expansion
3.5 x 10^-5
Item
Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars
Water Absorption
0.4 %
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Shore Hardness
70 Shore D
Tensile Strength
10,000 psi
Maximum Adhesive Temperature
-250 Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant

Description

Clear Scratch-Resistant Acrylic Sheets & Bars - Clear Cast Acrylic Sheets & Bars, Acrylic, Plastic Length 48 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent

Ratings & reviews