Shop All Double Sided Foam Tapes
Zoro Select
Double Sided Tape, Acrylic, 1" W, PK72
Mfr # TC10112-1" SQ-72PK
Zoro # G5777854
original price:
$8.75
9% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Product Information
- Brand Zoro Select
- MFR # TC10112-1" SQ-72PK
- Zoro # G5777854
- UPC # 888519403655
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Tape Core Diameter | Not Rated |
Metric Width | 25.4 mm |
Metric Tape Length | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 1 in |
Details
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand Approved Vendor, Series TC10112, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSTAR 11 oz Urethane Windshield Adhesive Cartridge (TRE-4502)
- PERMATEX Med Strgth Gel Threadlkr (24005)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- LA-CO Pipe Thread Sealant 32 fl oz, Brush-Top Can, Slic-Tite, White, Paste (42013)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC442-1" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC10110-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10112-0.5" X 5.5YD)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- Zoro Select Foam Tape