Shop ZORO SELECT

ESD Task Chair, Fabric, Black, 21-1/2 in to 29 in Seat Height, 6-Way Adjustable Arms

  • Mfr # BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK
  • Zoro # G6767280

product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK
Zoro #
G6767280
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in
Seat Height - Maximum
29 in
For Workbench Height
32 to 36 in

Details

Item
ESD Task Chair
Material
Fabric
Weight Capacity
300 lb
Color
Black
Arm Style
6-Way Adjustable
Caster Type
Non-Marring Glides
Office Chair Style
Medium Bench Chairs
Frame Material
Cast Aluminum
Backrest
Adjustable Backrest with Lumbar Support
Number of Glides
5
Back Tilt Forward
10.5 Degrees
Number of Casters
0
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Seat Material
Fabric
Back Tilt Backward
13.5 Degrees
Product Type
ESD Task Chair
Includes Arms
Arms Included
Base Material
Aluminum
Assembly
No
Arm Type
Adjustable
Chair Weight
45 lb
ESD-Safe
ESD-Safe
Arm Adjustment
3 1/2 in
Wire Color
Black

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.