Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 4 5/8 in
- Mfr # 4381004810
- Zoro # G800441802
product price:Â
$
41.69
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised
Class
Class 300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381004810
- Zoro #
- G800441802
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Connection Surface
- Raised
- Class
- Class 300
- Number of Bolt Holes
- 4
- Material Grade
- 304/304L
- Maximum Operating Pressure
- 285 psi
- Gravity Flow
- Pressure
- Color
- Black
- Finish/Coating
- Plain
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 3/4 in
- Bolt Circle Diameter
- 2 3/4 in
- Bolt Hole Diameter
- 5/8 in
- Flange Thickness
- 5/8 in
- Flange Outside Diameter
- 4 5/8 in
Description
The ZORO SELECT - 4381004810 is a stainless steel 3/4 inch nominal pipe flange manufactured to meet Schedule 80 specifications. It features a raised face connection surface and is manufactured from 304/304L stainless steel, suitable for creating boltable, pressure-tight joints in piping systems. The flange conforms to ASME A182, ASME B1.20.1, and ASME B16.5 standards, which define the material, dimensional, and pressure requirements. This flange is rated as Class 150 according to industry standards.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.