Shop All Glove Dispensers & Accessories
Zoro Select
Horizontal Glove Dispenser, Steel, 3 Boxes
Mfr # 6GKY3
Zoro # G4090213
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Enamel-Coated Steel Wire
- Depth 4 in
- Height 14 in
- Width 11 in
Product Information
- Brand Zoro Select
- MFR # 6GKY3
- Zoro # G4090213
- UPC # 190735542187
- Country of Origin Multiple
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 14 in |
Width | 11 in |
Size | 14 in H x 11 in W x 4 in D |
Details
Description
Glove Box Dispenser, Box Opening Orientation Front, Box Orientation Horizontal, Dimensions 14 in H x 11 in W x 4 in D, Dispenser Layout 3 Boxes, FDA Compliant No, Fill Direction Left Load, Glove Dispenser Type General Purpose, Dispenser Contains Standard Glove Box, Color White, Depth 4 in, Height 14 in, Material Enamel-Coated Steel Wire, Width 11 in, Holder Mount Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (599S0046BL)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9393L)
- KIDDE Heat Alarm, Thermistor Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (HD135F)
- RED KAP Short Sleeve Polo, Mens, XL, Polyester (SK92BK SS XL)
- ZORO SELECT Horizontal Glove Dispenser, Clr, 144 Glove (3RZT4)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- ZORO SELECT Vertical Glove Dispenser, Metal, 3 Boxes (6GKZ1)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- ZORO SELECT Glove Dispenser, Steel, 4 Pair of Gloves (6GLC7)
- ZORO SELECT Horizontal Glove Dispenser, Metal, 3 Boxes (6GKZ8)
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C (GCB)
- Zoro Select Gloves & Hand Protection